Motion
ASPT205-100-10

NTN
ASPT205-100-10

Mini Stretcher Unit Assy - Ball Bearing, 1.0000 in Bore, 3.9375 in Travel, 260 mm Length, 100 mm Width, 1.3594 in Height, 9.2500 in Bolt Center Length
Mi Item #02282408
MFR #ASPT205-100-10
Price$322.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPT205-100-10

Mini Stretcher Unit Assy - Ball Bearing, 1.0000 in Bore, 3.9375 in Travel, 260 mm Length, 100 mm Width, 1.3594 in Height, 9.2500 in Bolt Center Length
Mi Item #02282408
MFR #ASPT205-100-10

Mfr description
ASPT205-100-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.40/each

Specifications

Dimensions

  • Base Width
    0.1250 in, 3.200 mm
  • Bolt Center To Center Length
    9.2500 in
  • Bolt Center To Center Width
    Inch
  • Bolt Size
    3/8
  • Bore Diameter  
    1.0000 in
  • Frame Base Width
    100 mm
  • Frame Overall Height  
    1.3594 in
  • Frame Overall Length  
    260 mm
  • Overall Height
    3.9375 in
  • Overall Length
    260 mm
  • Overall Width
    1.3594 in
  • Travel  
    3.9375 in
  • Weight
    2.4 lbs

Details

  • Bearing Number
    AS205-100
  • Compatible Bearing Series Part Num
    AS205-100
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    3150 lbf
  • Finish Coating
    Uncoated
  • Frame Type
    Mini-Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    ASPT205-100-10
  • Manufacturer Upc Number
    4547359020465
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    ASPT
  • Static Load Capacity
    1760 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359020465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)