Motion
ASS206-103N

NTN
ASS206-103N

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.1417 in Width, Standard Duty, Set Screw Locking
Mi Item #02282418
MFR #ASS206-103N
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASS206-103N

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.1417 in Width, Standard Duty, Set Screw Locking
Mi Item #02282418
MFR #ASS206-103N

Mfr description
ASS206-103N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.1417 in
  • Outer Ring Width  
    0.6299 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.1417 in
  • Precision Rating
    Class 0
  • Weight
    0.556 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359020908
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Series
    ASS2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359020908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)