Overview
Mfr description
AWL36
Specifications
- Bore Diameter
- Face Diameter
- MaterialLow Carbon Steel
- Tang Width
- Number Of Tangs
- Compatible Lock Nut NumberANL36
- Manufacturer Upc Number4547359022063
- UPC_NO4547359022063
- Harmonization Code7318.21.0090
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data