Motion
BU-T212D1

NTN
BU-T212D1

Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02282435
MFR #BU-T212D1
Price$198.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BU-T212D1

Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02282435
MFR #BU-T212D1

Mfr description
BU-T212D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.57/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Slot Spacing  
    130 mm

Details

  • Bore Type
    Round
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    BU-T212D1
  • Manufacturer Upc Number
    4547359034837
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)