Motion
C-208

NTN
C-208

Flange-Mount Housing -
MI ITEM #02282439
MFR #C-208
List Price$82.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-208

Flange-Mount Housing -
MI ITEM #02282439
MFR #C-208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.11/each for your price

Overview

Mfr description
C-208 COVER

Specifications

  • Bolt Center To Center Length
    4.7188 in
  • Overall Length Diameter
    5.7188 in
  • Compatible Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359046717
  • UPC_NO
    4547359046717
  • Weight
    0.88 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought