Motion
C-SPAW2222-315N1

NTN
C-SPAW2222-315N1

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #02282444
MFR #C-SPAW2222-315N1
Price$3,390.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SPAW2222-315N1

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #02282444
MFR #C-SPAW2222-315N1

Mfr description
C-SPAW2222-315N1
  • One-piece, sturdy ductile iron housing to withstand high shock and impact from falling debris
  • Repositionable snap ring allows for versatile fixed or float unit
  • Spring-loaded, single-lip contact bearing seal for superior sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,390.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Base Width
    4.7640 in, 121.0 mm
  • Bolt Center To Center Length
    13.5625 in
  • Bolt Size
    3/4
  • Bore Diameter  
    3-15/16 in
  • Overall Length  
    419 mm
  • Overall Width
    7.7950 in

Details

  • Adapter Sleeve Part Number
    HA2322XM1
  • Bearing Number
    MX-W22222EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    (2) Open
  • Housing Construction
    Solid
  • Housing ID
    SPA222N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359657760
  • Max Rpm
    1400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    135000 lbf
  • Radial Static Load Capacity
    145000 lbf
  • Replacement Bearing
    MX-W22222EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359657760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)