Motion
C-SPW2226-407N1

NTN
C-SPW2226-407N1

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #02282447
MFR #C-SPW2226-407N1
Price$5,711.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SPW2226-407N1

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #02282447
MFR #C-SPW2226-407N1

Mfr description
C-SPW2226-407N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,711.82/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.9060 in
  • Base Width
    5.1181 in, 130.0 mm
  • Bolt Center To Center Length
    14.9606 in
  • Bolt Size
    M24
  • Bore Diameter  
    4-7/16 in
  • Overall Length  
    445 mm
  • Overall Width
    219 mm

Details

  • Adapter Sleeve Part Number
    HA2326M1
  • Bearing Number
    MX-W22226EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    (2) Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    SP226N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359036602
  • Max Rpm
    1200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    182000 lbf
  • Radial Static Load Capacity
    202000 lbf
  • Replacement Bearing
    MX-W22226EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359036602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)