Motion
C205 D1

NTN
C205 D1

Bearing Cartridge - 25 mm Bore , 80 mm OD, Cast Iron
Mi Item #02282452
MFR #C205 D1
Price$85.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C205 D1

Bearing Cartridge - 25 mm Bore , 80 mm OD, Cast Iron
Mi Item #02282452
MFR #C205 D1

Mfr description
C205D1 - BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.19/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Housing Width  
    0.8661 in
  • Outside Diameter  
    80 mm
  • Overall Width
    22 mm
  • Shaft Diameter
    0.7874 in
  • Weight
    1.80 lbs

Details

  • Bearing Material
    Hardened Steel
  • Bearing Number
    UK205D1
  • Bore Type
    Cylindrical
  • Housing ID
    C205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    4547359057096
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact
  • UPC_NO
    4547359057096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)