Motion
C207D1

NTN
C207D1

Bearing Cartridge - 30 mm Bore , 90 mm OD, Cast Iron
Mi Item #02282453
MFR #C207D1
Price$70.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C207D1

Bearing Cartridge - 30 mm Bore , 90 mm OD, Cast Iron
Mi Item #02282453
MFR #C207D1

Mfr description
C207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Housing Width  
    1.1024 in
  • Outside Diameter  
    90 mm
  • Overall Width
    28 mm
  • Shaft Diameter
    1.1811 in
  • Weight
    1.1 lbs

Details

  • Bearing Material
    Hardened Steel
  • Bearing Number
    UK207D1
  • Bore Type
    Round
  • Housing ID
    C207D1
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    4547359057119
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • UPC_NO
    4547359057119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)