Motion
C-208D1

NTN
C-208D1

Bearing Cartridge - 40 mm Bore , 100 mm OD
Mi Item #02282454
MFR #C-208D1
Price$76.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-208D1

Bearing Cartridge - 40 mm Bore , 100 mm OD
Mi Item #02282454
MFR #C-208D1

Mfr description
C208D1 HOUSING - CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Housing Width  
    1.1811 in
  • Outside Diameter  
    100 mm
  • Overall Width
    30 mm
  • Shaft Diameter
    1.3780 in
  • Weight
    1.43 lbs

Details

  • Bearing Material
    Hardened Steel
  • Bearing Number
    UK208D1
  • Bore Type
    Cylindrical
  • Housing ID
    C208D1
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    4547359057126
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • UPC_NO
    4547359057126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)