Motion
C209D1

NTN
C209D1

Bearing Cartridge - 45 mm Bore , 110 mm OD
MI ITEM #02282455
MFR #C209D1
List Price$129.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C209D1

Bearing Cartridge - 45 mm Bore , 110 mm OD
MI ITEM #02282455
MFR #C209D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.91/each for your price

Overview

Mfr description
C209D1

Specifications

  • Bearing Number
    UK209D1
  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Round
  • Housing Width
  • Overall Width
    31 mm
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Housing ID
    C209D1
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Seal Type
    Contact
  • Bearing Material
    Hardened Steel
  • Manufacturer Upc Number
    4547359057133
  • UPC_NO
    4547359057133
  • Weight
    1.87 lbs
  • Shaft Diameter
    1.6250 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought