Motion
CM-UCF208D1

NTN
CM-UCF208D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282460
MFR #CM-UCF208D1
Your Price$219.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCF208D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282460
MFR #CM-UCF208D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.53/each(List $263.43)

Overview

Mfr description
CM-UCF208D1

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    5.1250 in
  • Bearing Number
    UC208D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.4062 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.5938 in
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • End Type
    Closed
  • Length Through Bore
    2-1/64 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UCFL2
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    UC208D1
  • Housing ID
    CM-F208D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359049572
  • UPC_NO
    4547359049572
  • Weight
    4.9 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought