Motion
CS213D1V2

NTN
CS213D1V2

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #02282468
MFR #CS213D1V2
Price$225.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CS213D1V2

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #02282468
MFR #CS213D1V2

Mfr description
CS213D1V2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.30/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Class 0
  • Weight
    1.68 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    CS213D1V2 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The CS213D1V2 is a 65 mm bore radial/deep groove ball bearing with a 120 mm OD and 23 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    CS213D1V2
  • Manufacturer Upc Number
    4547359056846
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359056846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)