Motion
DE08A27LL

NTN
DE08A27LL

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 74 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
Mi Item #02282485
MFR #DE08A27LL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DE08A27LL

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 74 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
Mi Item #02282485
MFR #DE08A27LL

Mfr description
DE08A27LL HUB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    74 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DE08A27LL HUB BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 40 mm bore diameter, double sealed closure, 74 mm outside diameter, and 40 mm overall width.
  • Manufacturer Catalog Number
    DE08A27LL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    DE0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359468977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)