Motion
F204D1

NTN
F204D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02282525
MFR #F204D1
Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F204D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02282525
MFR #F204D1

Mfr description
F204D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.32/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5156 in
  • Bolt Circle Diameter
    3.0000 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Overall Depth
    43.7 mm
  • Overall Length Diameter
    3.7500 in
  • Weight
    0.99 lbs

Details

  • Compatible Bearing Series Part Num
    UC201-008D1, UC202-009D1, UC202-010D1, UC204-012D1, UEL204-012D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359474077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)