Motion
F210D1

NTN
F210D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02282528
MFR #F210D1
Price$93.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F210D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02282528
MFR #F210D1

Mfr description
F210D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.50/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.8438 in
  • Compatible Bore Diameter
    45 mm
  • Overall Depth
    62.7 mm
  • Overall Length Diameter
    7.0938 in
  • Weight
    3.53 lbs

Details

  • Compatible Bearing Series Part Num
    UC210-113D1, UC210-114D1, UC210-115D1, UC210-200D1, UEL210-100D1, UEL210-113D1, UEL210-114D1, UEL210-115D1, UK210D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359474107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)