Motion
F213D1

NTN
F213D1

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange Mount, Eccentric Collar Locking
MI ITEM #02282532
MFR #F213D1
List Price$198.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F213D1

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange Mount, Eccentric Collar Locking
MI ITEM #02282532
MFR #F213D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.79/each for your price

Overview

Mfr description
F213D1 BRG

Specifications

  • Mounting Type
    4-Bolt Flange
  • Bolt Center To Center Length
    149 mm
  • Overall Length Diameter
    187 mm
  • Bore Diameter
    65 mm
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359065992
  • UPC_NO
    4547359065992
  • Locking Device
    Eccentric Collar
  • Type Of Bearing
    Ball
  • Weight
    7.94 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought