Motion
F214D1

NTN
F214D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02282533
MFR #F214D1
Price$423.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F214D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02282533
MFR #F214D1

Mfr description
F214D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.65/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.9844 in
  • Bolt Circle Diameter
    8.4688 in
  • Compatible Bore Diameter
    2.4375 in, 2.5000 in, 65 mm
  • Overall Depth
    85.7 mm
  • Overall Length Diameter
    10.0469 in
  • Weight
    8.82 lbs

Details

  • Compatible Bearing Series Part Num
    UC214-211D1, UC214-212D1, UEL214-211D1, UEL214-212D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359066012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)