Motion
F215D1

NTN
F215D1

Flange-Mount Hosuing - Four-Bolt Square, Cast-Iron
Mi Item #02282534
MFR #F215D1
Price$211.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F215D1

Flange-Mount Hosuing - Four-Bolt Square, Cast-Iron
Mi Item #02282534
MFR #F215D1

Mfr description
F215D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.90/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.2656 in
  • Overall Length Diameter
    7.8750 in
  • Weight
    10.03 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359474145
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359474145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)