Motion
F310D1

NTN
F310D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange Mount, Set Screw Locking
Mi Item #02282537
MFR #F310D1
Price$190.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F310D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange Mount, Set Screw Locking
Mi Item #02282537
MFR #F310D1

Mfr description
F310D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.74/each

Specifications

Dimensions

  • Bolt Center To Center Length
    132 mm
  • Bore Diameter
    50 mm
  • Overall Length Diameter
    175 mm
  • Weight
    6.17 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359066135
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359066135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)