Motion
FC207D1

NTN
FC207D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02282544
MFR #FC207D1
Price$128.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FC207D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02282544
MFR #FC207D1

Mfr description
FC207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.6563 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Depth
    2-21/64 in
  • Overall Length Diameter
    5.3125 in
  • Weight
    2.54 lbs

Details

  • Compatible Bearing Series Part Num
    UCFC207-104D1, UCFC207-105D1, UCFC207-106D1, UCFC207-107D1, UCFC207D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359062663
  • Mounting Type
    Four-bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FC
  • UPC_NO
    4547359062663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)