Motion
FC210D1

NTN
FC210D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282545
MFR #FC210D1
Price$132.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FC210D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282545
MFR #FC210D1

Mfr description
FC210D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.57/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.4375 in
  • Compatible Bore Diameter
    1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Overall Depth
    2-53/64 in
  • Overall Length Diameter
    2.2500 in
  • Weight
    5.07 lbs

Details

  • Compatible Bearing Series Part Num
    UC210-113D1, UC210-114D1, UC210-115D1, UC210-200D1, UC210D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FC
  • UPC_NO
    4547359062700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)