Motion
FC215D1

NTN
FC215D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282548
MFR #FC215D1
List Price$438.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FC215D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282548
MFR #FC215D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$438.39/each for your price

Overview

Mfr description
FC215D1 BRG

Specifications

  • Mounting Type
    Four-bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    7.9375 in, 8.0000 in
  • Bolt Circle Diameter
    7.2500 in
  • Overall Length Diameter
    8.6563 in
  • Compatible Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Overall Depth
    4-1/64 in
  • Compatible Bearing Series Part Num
    UC215-213D1, UC215-214D1, UC215-215D1, UC215-300D1, UC215D1
  • Series
    FC
  • UPC_NO
    4547359062779
  • Weight
    11.9 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought