Motion
FCX08D1

NTN
FCX08D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
MI ITEM #02282550
MFR #FCX08D1
Price$69.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FCX08D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
MI ITEM #02282550
MFR #FCX08D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.94/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    111 mm
  • Bore Diameter  
    40 mm
  • Overall Length Diameter  
    133 mm
  • Weight
    2.2 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359062489
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359062489

Overview

Mfr description
FCX08D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought