Motion
FH204D1

NTN
FH204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material
Mi Item #02282551
MFR #FH204D1
Price$97.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FH204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material
Mi Item #02282551
MFR #FH204D1

Mfr description
FH204D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.74/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    32 mm
  • Bore Diameter  
    20 mm
  • Overall Length Diameter  
    110 mm
  • Weight
    1.16 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359063042
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359063042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)