Motion
FH205D1

NTN
FH205D1

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #02282553
MFR #FH205D1
Your Price$165.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FH205D1

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #02282553
MFR #FH205D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.47/each(List $190.29)

Overview

Mfr description
FH205D1 CAST HOUSING

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Overall Length Diameter
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359063059
  • UPC_NO
    4547359063059
  • Weight
    1.31 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text