Motion
FH206D1

NTN
FH206D1

Flange-Mount Housing - Three-Bolt Triangle Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282554
MFR #FH206D1
List Price$160.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FH206D1

Flange-Mount Housing - Three-Bolt Triangle Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282554
MFR #FH206D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.11/each for your price

Overview

Mfr description
FH206D1 BRG

Specifications

  • Mounting Type
    Three-Bolt Triangle Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    2.4375 in
  • Bolt Center To Center Length
    5.6250 in
  • Overall Length Diameter
    6.8750 in
  • Compatible Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Overall Depth
    1-37/64 in
  • Compatible Bearing Series Part Num
    UC206-101D1, UC206-102D1, UC206-103D1, UC206-104D1, UC206D1
  • Series
    FH
  • UPC_NO
    4547359063066
  • Weight
    1.48 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought