Motion
FL208D1

NTN
FL208D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02282559
MFR #FL208D1
Price$79.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL208D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02282559
MFR #FL208D1

Mfr description
FL208D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.41/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.8281 in
  • Bolt Circle Diameter
    7.2500 in
  • Compatible Bore Diameter
    80 mm
  • Overall Depth
    2-1/64 in
  • Overall Length Diameter
    8.6563 in
  • Weight
    1.98 lbs

Details

  • Compatible Bearing Series Part Num
    AEL208-108D1, AEL208-109D1, JEL208-108D1W3, JEL208-109D1W3, UC208-108D1, UC208-109D1, UEL208-108D1, UEL208-109D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FL
  • UPC_NO
    4547359063387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)