Motion
FLU207D1

NTN
FLU207D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02282560
MFR #FLU207D1
Price$78.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FLU207D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02282560
MFR #FLU207D1

Mfr description
FLU207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.55/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Bolt Circle Diameter
    3.5313 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in
  • Overall Depth
    2-3/32 in
  • Overall Length Diameter
    4.4375 in
  • Weight
    1.64 lbs

Details

  • Compatible Bearing Series Part Num
    UEL207-104D1, UEL207-105D1, UEL207-106D1, UEL207-107D1, UEL207D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FLU2
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359473292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)