Overview
Mfr description
FLU208D1
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bolt Center To Center Length
- Overall Length Diameter
- Bore TypeStraight
- Manufacturer Upc Number4547359794281
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data