Motion
FU206 D1

NTN
FU206 D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #02282585
MFR #FU206 D1
Price$69.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FU206 D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #02282585
MFR #FU206 D1

Mfr description
FU206D1 - BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2480 in
  • Bore Diameter  
    30 mm
  • Overall Length Diameter  
    4.2913 in
  • Weight
    1.92 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359789157
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359789157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)