Motion
FU210D1

NTN
FU210D1

Flange-Mount Ball Bearing Housing - 4-Bolt Flange, 5.6563 in Overall Length, Cast Iron Material
Mi Item #02282588
MFR #FU210D1
Price$114.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FU210D1

Flange-Mount Ball Bearing Housing - 4-Bolt Flange, 5.6563 in Overall Length, Cast Iron Material
Mi Item #02282588
MFR #FU210D1

Mfr description
FU210D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.81/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.3750 in
  • Compatible Bore Diameter
    1-13/16 in, 1-15/16 in, 1-7/8 in, 2 in, 50 mm
  • Overall Length Diameter
    5.6563 in
  • Weight
    4.08 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359473605
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359473605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)