Motion
FU211D1

NTN
FU211D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282589
MFR #FU211D1
Price$143.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FU211D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #02282589
MFR #FU211D1

Mfr description
FU211D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.50/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.0000 in
  • Compatible Bore Diameter
    25 mm
  • Overall Depth
    2-15/16 in
  • Overall Length Diameter
    3.8125 in

Details

  • Compatible Bearing Series Part Num
    UEL211-200D1, UEL211-201D1, UEL211-202D1, UEL211-203D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FU
  • UPC_NO
    4547359473612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)