Motion
FU215D1

NTN
FU215D1

Flange-Mount Ball Bearing Housing - 4-Bolt Flange, Housing: Solid, 7.9000 in Overall Length, Cast Iron Material
Mi Item #02282592
MFR #FU215D1
Price$331.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FU215D1

Flange-Mount Ball Bearing Housing - 4-Bolt Flange, Housing: Solid, 7.9000 in Overall Length, Cast Iron Material
Mi Item #02282592
MFR #FU215D1

Mfr description
FU215D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.67/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.3000 in
  • Compatible Bore Diameter
    2-15/16 in, 3 in, 75 mm
  • Overall Height
    2.5625 in
  • Overall Length Diameter
    7.9000 in

Details

  • Compatible Bearing Type
    Ball
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359473636
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359473636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)