Motion
FX10D1

NTN
FX10D1

FX10D1 Flange Housing - Four-Bolt Base, Cast Iron Material W/Grease Fitting
Mi Item #02282597
MFR #FX10D1
Price$106.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FX10D1

FX10D1 Flange Housing - Four-Bolt Base, Cast Iron Material W/Grease Fitting
Mi Item #02282597
MFR #FX10D1

Mfr description
FX10D1 4-BOLT FLANGE HOUSING ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.28/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.0000 in
  • Compatible Bore Diameter
    1.5000 in, 1.5625 in
  • Overall Depth
    2-11/32 in
  • Overall Length Diameter
    5.1563 in
  • Weight
    5.62 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Series Part Num
    UCX10-114D1, UCX10-115D1, UCX10-200D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359473988
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FX
  • UPC_NO
    4547359473988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)