Motion
FX11D1

NTN
FX11D1

FX11D1 Flange Housing - Four-Bolt Base, Cast Iron Material W/Grease Fitting
MI ITEM #02282598
MFR #FX11D1
List Price$173.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FX11D1

FX11D1 Flange Housing - Four-Bolt Base, Cast Iron Material W/Grease Fitting
MI ITEM #02282598
MFR #FX11D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.22/each for your price

Overview

Mfr description
FX11D1 4-BOLT FLANGE HOUSING ONLY

Specifications

  • Mounting Type
    Four-Bolt Flange
  • Housing Construction
    Solid
  • Bolt Center To Center Length
    143 mm
  • Overall Length Diameter
    175 mm
  • Compatible Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Series
    FX
  • Manufacturer Upc Number
    4547359064728
  • UPC_NO
    4547359064728
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought