Specifications
Dimensions
- Fitting Thread Size1/4-28 in
- Overall Height0.4720 in
Details
- Fitting Thread TypeUNF
- Manufacturer Upc Number4547359066333
- Thread TypeUNF
- UPC_NO4547359066333
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)