Motion
JEL205-100D1

NTN
JEL205-100D1

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02282608
MFR #JEL205-100D1
Price$43.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JEL205-100D1

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02282608
MFR #JEL205-100D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    0.8465 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.2205 in
  • Weight
    0.474 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL205-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359081480
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact
  • Series
    JEL2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359081480

Overview

Mfr description
JEL205-100D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought