Motion
MX-W22224EALLKW33C3

NTN
MX-W22224EALLKW33C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #02282628
MFR #MX-W22224EALLKW33C3
Price$2,622.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MX-W22224EALLKW33C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #02282628
MFR #MX-W22224EALLKW33C3

Mfr description
MX-W22224EALLKW33C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,622.44/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Standard
  • Weight
    22.27 lbs

Details

  • Bearing Material
    Through Hardened Steel (IR/OR are phosphate coated)
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359655223
  • Max Operating Temperature
    400 ºF
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253071242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)