Motion
MX-W22228EALLKW33C3

NTN
MX-W22228EALLKW33C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #02282632
MFR #MX-W22228EALLKW33C3
Price$3,195.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MX-W22228EALLKW33C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #02282632
MFR #MX-W22228EALLKW33C3

Mfr description
MX-W22228EALLKW33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,195.05/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Precision Rating
    Standard
  • Weight
    34.61 lbs

Details

  • Bearing Material
    Through Hardened Steel (IR/OR are phosphate coated)
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359804188
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359804188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)