Motion
NR 80

NTN
NR 80

Retaining Rings - 3.4094 in, 3.0000 in, 5 mm
Mi Item #02282634
MFR #NR 80
Price$30.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NR 80

Retaining Rings - 3.4094 in, 3.0000 in, 5 mm
Mi Item #02282634
MFR #NR 80

Mfr description
NR80 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.36/each

Specifications

Dimensions

  • Bore Diameter
    3.4094 in
  • Groove Width
    5 mm
  • Outside Diameter
    3.0000 in
  • Weight
    0.04 lbs

Details

  • Manufacturer Upc Number
    4547359772180
  • Product Type
    Bearing Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)