Motion
P205J

NTN
P205J

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02282641
MFR #P205J
Price$60.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P205J

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02282641
MFR #P205J

Mfr description
P205 - BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.96/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    4.1250 in
  • Compatible Bore Diameter
    0.8125 in, 0.9375 in, 1.0000 in, 25 mm, 0.8750 in
  • Overall Height  
    2.7813 in
  • Overall Length  
    5.5000 in
  • Overall Width  
    1.3425 in
  • Weight
    1.32 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359157451
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)