Motion
P214D1

NTN
P214D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
MI ITEM #02282646
MFR #P214D1
List Price$229.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P214D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
MI ITEM #02282646
MFR #P214D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.98/each for your price

Overview

Mfr description
P214D1 BRG

Specifications

  • Bore Diameter
    70 mm
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359495119
  • UPC_NO
    4547359495119
  • Weight
    9.92 lbs
  • Locking Device
    Set Screw
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought