Motion
P311D1

NTN
P311D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
Mi Item #02282650
MFR #P311D1
Price$270.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P311D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
Mi Item #02282650
MFR #P311D1

Mfr description
P311D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.58/each

Specifications

Dimensions

  • Base To Bore Centerline  
    80 mm
  • Bore Diameter
    55 mm
  • Weight
    11.79 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359157826
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    4547359157826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)