Motion
PL205D1

NTN
PL205D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02282652
MFR #PL205D1
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PL205D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02282652
MFR #PL205D1

Mfr description
PL205D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.3125 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    4.1250 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Height  
    2.6875 in
  • Overall Length  
    5.5000 in
  • Overall Width  
    1.7500 in
  • Weight
    1.31 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359156638
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    PL
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359156638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)