Motion
RNAB203X

NTN
RNAB203X

Flat Yoke Roller - 40 mm Roller Diameter, 22 mm Bore, 15.80 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #02282659
MFR #RNAB203X
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNAB203X

Flat Yoke Roller - 40 mm Roller Diameter, 22 mm Bore, 15.80 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #02282659
MFR #RNAB203X

Mfr description
RNAB203X NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.48/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter
    40 mm
  • Overall Width
    0.6220 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    40 mm
  • Roller Width  
    15.80 mm
  • Weight
    0.211 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359169775
  • Max Rpm
    9000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1480 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • Series
    RNAB2
  • UPC_NO
    4547359169775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)