Motion
SA1-15B

NTN
SA1-15B

Spherical Plain Bearing - 15 mm Bore, 26 mm OD, Open
Mi Item #02282664
MFR #SA1-15B
Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA1-15B

Spherical Plain Bearing - 15 mm Bore, 26 mm OD, Open
Mi Item #02282664
MFR #SA1-15B

Mfr description
SA1-15B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.49/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Misalignment Angle  
    8 °
  • Outside Diameter  
    26 mm
  • Overall Width
    12 mm
  • Weight
    0.06 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359180053
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)