Motion
SC07A52LL

NTN
SC07A52LL

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 0.7283 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02282672
MFR #SC07A52LL
Price$226.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC07A52LL

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 0.7283 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02282672
MFR #SC07A52LL

Mfr description
SC07A52LL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.72/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7283 in, 18.500 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    0.7283 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.699 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    SC07A52LL BALL BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC07A52LL is a radial deep groove ball bearing with a 35 mm bore and 72 mm outside diameter, suitable for robust performance.
  • Manufacturer Catalog Number
    SC07A52LL
  • Manufacturer Upc Number
    4547359665680
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2100 rpm
  • Maximum Operating RPM
    2100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359665680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)