Motion
SC0228LLU

NTN
SC0228LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
Mi Item #02282673
MFR #SC0228LLU
Price$24.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0228LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
Mi Item #02282673
MFR #SC0228LLU

Mfr description
SC0228LLU BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4375 in, 11.112 mm
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.07 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SC0228LLU BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 0.6250 in bore diameter, double sealed closure, 1.3750 in outside diameter, and 0.4375 in overall width, ideal for radial.
  • Manufacturer Catalog Number
    SC0228LLU
  • Manufacturer Upc Number
    4547359497571
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    800 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    SC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)