Motion
SPW2217-215FN1

NTN
SPW2217-215FN1

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #02282710
MFR #SPW2217-215FN1
Your Price$1,788.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2217-215FN1

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #02282710
MFR #SPW2217-215FN1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,788.18/each(List $1,836.86)

Overview

Mfr description
SPW2217-215FN1 - DUCTILE IRON PILLOW

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.2362 in
  • Bearing Number
    MX-W22217EALLKW33C3
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Country of Origin
    JP
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    3.5433 in, 90.0 mm
  • Overall Width
    90 mm
  • Radial Dynamic Load Capacity
    73000 lbf
  • Radial Static Load Capacity
    74000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Bolt Size
    M20
  • Replacement Bearing
    MX-W22217EALLKW33C3
  • Adapter Sleeve Part Number
    HA2317XM1
  • Max Rpm
    1800 rpm
  • Manufacturer Upc Number
    4547359659757
  • UPC_NO
    4547359659757
  • Housing ID
    SP217FN1
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought